Beli yamawa tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

  2. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    33%
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  3. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  4. Yamawa Tin Coating Roll Tap Plus
    Mulai

    Rp369.900

    Yamawa Tin Coating Roll Tap Plus
    atribut:
    • Material: High speed tool steel (HSS)
    • Screw Type: M
  5. Sherwood HSS SP/FL Parallel Hand Reamer (Reamer Tangan)
    Mulai

    Rp449.900

    Sherwood HSS SP/FL Parallel Hand Reamer (Reamer Tangan)
    Deskripsi:
    Inch. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328-4 and DIN 206B. INCH TOLERANCES: Diameter: ~ up to 0.1181. Tolerance: +0.0005, -0.0013. Diameter: Over 0.1181 ~ up to 0.2362. Tolerance: +0.0004, -0.0002. Diameter: Over 0.2362 ~ up to 0.3937. Tolerance: +0.0005, -0.0002. Diameter: Over 0.3937 ~ up to 0.7087. Tolerance: +0.0006, -0.0003. Diameter: Over 0.7087 ~ up to 1.1811. Tolerance: +0.0007, -0.0004. Diameter: Over 1.1811 ~ up to 1.9685. Tolerance: +0.0008, -0.0004. Diameter: Over 1.9685 ~ up to 3.1496. Tolerance: +0.0010, -0.0005.
    atribut:
    • Flute Type: Left Hand Spiral
  6. Yamawa Hand Tap for Parallel Pipe Threads PF
    66%
    Mulai

    Rp649.900

    Yamawa Hand Tap for Parallel Pipe Threads PF
    atribut:
    • Precision: JIS Class 2
    • Machining Thread: Parallel Thread
    • Number of bit thread: 3.5 ridges
  7. Yamawa Hand Tap for Cast Iron FC-HT (Mata Tap)
    47%
    Mulai

    Rp109.900

    Yamawa Hand Tap for Cast Iron FC-HT (Mata Tap)
    atribut:
    • Machining Thread: Metric Thread Screw
  8. Yamawa Spiral Fluted Tap for Tough Stainless Steels SU2-SP (Mata Tap)
    Mulai

    Rp289.900

    Yamawa Spiral Fluted Tap for Tough Stainless Steels SU2-SP (Mata Tap)
    Deskripsi:
    It is exclusively for machines with perfect synchronous lead feed mechanism. Ideal for thread processing of austenitic stainless steel (SUS 316, 304).For blind hole processing. Workpiece material: stainless steel. Only for perfect synchronous lead feeder.
    atribut:
    • Machining Thread: Metric Thread Screw
    • Number of bit thread: 2.5 ridges
  9. Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    54%
    Mulai

    Rp94.900

    Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    Deskripsi:
    Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
  10. NUI Hand and Machine Tap NPT Threads 1:16
    Mulai

    Rp1.299.900

  11. Yamawa Su Roll Tap
    Mulai

    Rp539.900

    Yamawa Su Roll Tap
    Deskripsi:
    It is a roll tap which realized the control of the female inner diameter shape. It is a roll tap corresponding to the control of the female inner diameter shape.
    atribut:
    • Material: Powdered high-speed (HSS-P)
    • Work Material: Stainless steel, carbon steel, alloy steel, tool steel, work material: stainless steel, carbon steel, alloy steel, tool steel
  12. SKC Hand Tap (Mata Tap)
    74%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  13. Yamawa Hand Tap (U) (Mata Tap)
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

  14. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  15. Sherwood Machine Reamer
    Mulai

    Rp769.900

    Sherwood Machine Reamer
    atribut:
    • Cutting Direction: Right Hand
    • Finish/Coating: Steam Tempered
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Reamer Type: Fixed
Daftar Harga yamawa tap Terbaru November 2026
Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)Rp149.900
Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Rp159.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp239.900
Yamawa Tin Coating Roll Tap PlusRp369.900
Sherwood HSS SP/FL Parallel Hand Reamer (Reamer Tangan)Rp449.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp99.900
Yamawa Hand Tap for Parallel Pipe Threads PFRp649.900
Yamawa Hand Tap for Cast Iron FC-HT (Mata Tap)Rp109.900
Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)Rp189.900
Yamawa Long Shank Spiral Fluted Tap LS-SP (Tap Ulir)Rp339.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait